Apollo 100 Watt 1 Light Oil Rubbed Bronze Mini Pendant with Amber Sandstone Shade

  • Mfr # 94030-ORB

  • Zoro # G010386252


product price:  $49.55
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Amber Sandstone
Finish
Oil Rubbed Bronze
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94030-ORB
Zoro #
G010386252
UPC #
46335886179
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Amber Sandstone
Finish
Oil Rubbed Bronze
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Branson Collection pendants are designed with a boldly simple style that features clean lines and modern detailing. The oil rubbed bronze finish and amber sandstone glass shade adds sophistication to the fixture and a warm diffuse to the light. These ceiling lights are built with steel to last for years to come, and they install easily.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.