Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Hammered Copper Shade
- Mfr # 6105400
- Zoro # G108659626
product price:Â
$
69.99
/ea
Key Features
Color
Copper
Height
11.1
Length
6.69
Width
6.69
Lamp Type
A19 OR ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6105400
- Zoro #
- G108659626
- UPC #
- 024034610547
- Country of Origin
- China
Dimensions
- Height
- 11.1
- Length
- 6.69
- Width
- 6.69
- Diameter
- 6"
Details
- Color
- Copper
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Contemporary
- Finish
- Copper
- Lamp Included
- No
- Material
- Metal
- Dimmable
- No
- Description/Special Features
- Watts
- 60
- Damp/Wet Rating
- None
Description
The Westinghouse One-Light Mini Pendant offers decorative style and texture to your home. The pendant shade has a hammered copper surface on the outside, with a metallic bronze finish inside. Add a radiant glow to your kitchen, dining room, living room, bedroom, and bathroom. The fixture is ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61054.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.