Shop DESIGNERS FOUNTAIN
See all product information
Cowen 5 Light Industrial Brushed Gold with Clear And Etched Glass Shades Chandelier For Dining Rooms
Mfr # 94585-BG
Zoro # G710385319
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Gold
Glass Color
Clear Polished Outside Etched Inside
Number of Lights
5
Standards
UL/CUL
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94585-BG
Zoro #
G710385319
UPC #
46335074644
Country of Origin
China
Details
Housing Finish
Brushed Gold
Glass Color
Clear Polished Outside Etched Inside
Number of Lights
5
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Dry
Light Source
Incandescent
Description
Sassy yet refined. Lively yet sophisticated. The Cowen collection is luxuriously modern in taste and style. This hanging chandelier is designed to be the star of your room. It's designed for easy installation in dining and living areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.