
Devonshire 1425 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade
Mfr # 2961-BK
Zoro # G707149207
product price: $34.39
/eaKey Features
Voltage
120
Width
6.25 in
Height
14.25 in
Length
7.5 in
Series
Devonshire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2961-BK
Zoro #
G707149207
UPC #
046335868700
Country of Origin
China
Dimensions
Width
6.25 in
Height
14.25 in
Length
7.5 in
Details
Item
Wall Lantern
Voltage
120
Series
Devonshire
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Black
Glass Color
Clear
Fixture Housing Color
Black
Fixture Housing Material
Cast Aluminum
Mounting
Wall
Type - Wall Pack Fixtures
Traditional
Type
Outdoor
Number of Light Bulbs Required
1
Extension
7.5 in
Location
Rated for Dry, Damp, or Wet exterior areas
Color Tuning
No
Dimmable
Yes
Bulb Base Type
Medium
Bulb Shape
E26
Description
Devonshire outdoor lanterns feature an elegant 6 sided design with a bold arm and exquisite detailing that complements the decor of any home The clear glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.