
Erving 3-Light Black Outdoor Hanging Lamp with Clear Glass Shade
Mfr # 2984-BK
Zoro # G110083372
product price:Â $65.35
/eaKey Features
Number of Lights
3
Standard
UL/CUL
Finish
Black
Light Source
Incandescent
Shade Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2984-BK
Zoro #
G110083372
UPC #
046335868823
Country of Origin
China
Details
Number of Lights
3
Standard
UL/CUL
Finish
Black
Light Source
Incandescent
Shade Color
Clear
Connection Type
Hard Wired
Safety Rated
Wet
Description
Erving outdoor foyer lights feature an elegant 6 sided design with a bold arm and exquisite detailing that complements the decor of any home. The clear glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor foyer lights install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.