
Exeter 13in Pewter 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 1101-PW
Zoro # G210083357
product price:Â $47.19
/eaKey Features
Voltage
120
Width
7 in
Height
13 in
Length
6.75 in
Series
Exeter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1101-PW
Zoro #
G210083357
UPC #
046335841154
Country of Origin
China
Dimensions
Width
7 in
Height
13 in
Length
6.75 in
Details
Item
Wall Lantern
Voltage
120
Series
Exeter
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Pewter
Glass Color
Clear
Number of Light Bulbs Required
1
Mounting
Wall
Type - Wall Pack Fixtures
Transitional
Type
Outdoor
Fixture Housing Material
Steel
Fixture Housing Color
Pewter
Bulb Shape
E26
Location
Rated for Dry, Damp, or Wet exterior areas
Color Tuning
No
Extension
6.75 in
Bulb Base Type
Medium
Dimmable
Yes
Description
Exeter outdoor lanterns are a modern take on a classic design with a unique, elegant style that complements the exterior decor of any home. The beveled glass edge refracts light producing different colors under the sunlight. The pewter finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.