
Hudson 37.75in 5-Light Chrome Transitional Indoor Vanity Light with White Opal Glass Shades
Mfr # 6495-CH
Zoro # G710385012
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Height
37.75"
Length
5.5"
Width
37.75"
Housing Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6495-CH
Zoro #
G710385012
UPC #
46335901704
Country of Origin
China
Dimensions
Height
37.75"
Length
5.5"
Width
37.75"
Details
Item
Vanity
Color
Chrome
Housing Finish
Chrome
Voltage
120V
Light Type
Incandescent
Standards
Damp Rated
Housing Material
Steel
Lighting Certification
UL/CUL
Connection Type
Hardwired
Battery Included
No
Application
Residential
Includes
All Hardware and Instruction Manuals
For Use With
Wall Installation
Description
Franklin Collection wall mounted fixtures are designed with a modern, elegant style that features clean lines, a squared off back plate, and angular shades. The chrome finish and white opal glass add sophistication and a warm diffuse to the light. These wall lights are built with steel and certified for damp locations to last for years to come. They install easily in the up or down facing positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.