Ingo 5 Light Modern Matte Black with Clear Ribbed Glass Shades Chandelier For Dining Rooms
- Mfr # D230M-5CH-MB
- Zoro # G810385370
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Color
Clear Blown Ripple Glass
Number of Lights
5
Standards
UL/CUL
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D230M-5CH-MB
- Zoro #
- G810385370
- UPC #
- 46335111806
- Country of Origin
- China
Details
- Housing Finish
- Matte Black
- Glass Color
- Clear Blown Ripple Glass
- Number of Lights
- 5
- Standards
- UL/CUL
- Watts
- 60W
- Safety Rated
- Dry
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
Modern sleek lines in contrast perfectly with the crisp ribbing in the clear glass, adding a touch of texture and urban chic. Our Ingo collection offers simplicity with a bit of flair creating visual interest to your environment. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.