
Knoll 33in 4-Light Chrome Retro Modern Indoor Vanity Light with Clear Glass Shades
Mfr # 95904-CH
Zoro # G910385317
product price:Â $81.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Chrome
Number of Lights
4
Lamp Watts
60W
Standards
UL/CUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95904-CH
Zoro #
G910385317
UPC #
46335114135
Country of Origin
China
Details
Color
Clear Glass
Housing Finish
Chrome
Number of Lights
4
Lamp Watts
60W
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Damp
Light Source
Incandescent
Description
Reborn as a hip retro classic, Knoll is where Vintage Warmth meets Modern appeal. Clear round glass shades and minimal design combine the best in Vintage, Modern, and Industrial design elements. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.