
Norro 60 Watt 6 Light Matte Black Linear Pendant with Clear Glass Shade
Mfr # D290C-6CH-MB
Zoro # G310385436
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Color
Clear Glass
Number of Lights
6
Watts
60W
Standards
UL/cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D290C-6CH-MB
Zoro #
G310385436
UPC #
46335123571
Country of Origin
China
Details
Housing Finish
Matte Black
Glass Color
Clear Glass
Number of Lights
6
Watts
60W
Standards
UL/cUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Dry
Description
Designers Fountain's Norro family is modern geometric design at it best. Featuring conical clear glass shades and a sleek matte black finish, the minimalist look will be great many decors - especially mid-century modern homes or with retro-themed interior design. With a variety of configurations, you're sure to find the perfect piece to start conversations and make your visitors jealous.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.