Nova 60 Watt 1 Light Matte Black Pendant with Clear Seedy Glass Shade

  • Mfr # D283M-10P-MB

  • Zoro # G910386024


product price:  $75.35
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Seedy Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D283M-10P-MB
Zoro #
G910386024
UPC #
46335121690
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Seedy Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

Add a little bit of glam to your interior with Designers Fountain's Nova series. Featuring a combination of matte black and brushed gold finishes and clear seedy glass shades, Nova lights are sure to be the envy of everyone who comes to visit. With a variety of fixtures in the collection, you're sure to find the perfect solution for any room with Nova.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.