Shop DESIGNERS FOUNTAIN

Pearl Street 6in 1-Light Black Modern Outdoor Hardwired Wall Lantern with No Bulbs Included

  • Mfr # D303M-6EW-BK

  • Zoro # G310083431


product price:  $51.99
/ea

Key Features

Watts
60W
Finish
Black
Glass Color
Clear Glass
Standards
UL/cUL
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D303M-6EW-BK
Zoro #
G310083431
UPC #
46335123991
Country of Origin
China

Details

Watts
60W
Finish
Black
Glass Color
Clear Glass
Standards
UL/cUL
Number of Lights
1
Connection Type
Hard Wired
Safety Rated
Wet
Light Source
Incandescent

Description

The sleek black finish of our Pearl Street family of exterior wall lanterns will compliment many exterior design themes. The modern industrial look is simultaneously bold and unassuming. Suitable for wet exterior environments, wire this fixture to a 120V power source.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.