Antique Bronze Birdhouse Shape Outdoor Hanging Light
- Mfr # 397978
- Zoro # G723525795
product price:
$
269.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Color
Black
Length
12 in
Width
9 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397978
- Zoro #
- G723525795
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Length
- 12 in
- Width
- 9 in
Details
- Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
Bring in a combination of traditional and whimsical décor to the exterior walls of your home with this Antique Bronze Birdhouse Shape Outdoor Hanging Light. The hanging chain has a small chain links and is attached to a circular hook. The circular hook holds the birdhouse shaped light up. The birdhouse has a sloping roof with a tapered body ending in a solid base. The roof and body have glass panels lining the frame. The clear waterfall effect glass with the antique bronze frame will bring in a lot of character to any space you use this light in. There are two bulb holders inside the light for more brightness. 12 in H x 9 in W x 9 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.