Reflecta 60 Watt 1 Light Brushed Nickel Pendant with Clear Glass Shade

  • Mfr # D227M-9P-BN

  • Zoro # G710386231


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Brushed Nickel
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D227M-9P-BN
Zoro #
G710386231
UPC #
46335098664
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Brushed Nickel
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

A minimalistic style with touches of natural wood grain finishes are paired with the simple bold shape of the glass, creating a slightly more modern design. The sleek style of our Reflecta collection is a balance between clean simplistic lines and a touch of chic industrial flair making it versatile with enduring appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.