Shop DESIGNERS FOUNTAIN
See all product information
Sedona 3-Light Oil Rubbed Bronze Outdoor Hanging Lamp with Clear Seedy Glass Shade
Mfr # 2394-ORB
Zoro # G710083383
product price:Â $96.89
/eaKey Features
Standard
UL/CUL
Finish
Oil Rubbed Bronze
Light Source
Incandescent
Connection Type
Hard Wired
Shade Color
Seedy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2394-ORB
Zoro #
G710083383
UPC #
46335852464
Country of Origin
China
Details
Number of Lights
3
Standard
UL/CUL
Finish
Oil Rubbed Bronze
Light Source
Incandescent
Connection Type
Hard Wired
Shade Color
Seedy
Safety Rated
Wet
Description
Mesa outdoor lanterns feature a bold, mission style design that complements the exterior decor of any home. The clear seedy glass works with the shape and detailing to provide a rustic look from the fixture and a warm glow from the light. The oil rubbed bronze finish is treated to prevent pitting, tarnishing, corrosion and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.