Shop DESIGNERS FOUNTAIN

Taylor 22.75in 3-Light Satin Bronze Industrial Indoor Vanity Light with Clear Glass Shades

  • Mfr # 69503-SB

  • Zoro # G910386130


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Bronze
Height
22.75"
Length
6.25"
Housing Finish
Satin Bronze
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69503-SB
Zoro #
G910386130
UPC #
046335059597
Country of Origin
China

Dimensions

Height
22.75"
Length
6.25"
Width
22.75"

Details

Color
Satin Bronze
Item
Vanity
Housing Finish
Satin Bronze
Voltage
120V
Light Type
Incandescent
Lighting Certification
UL/CUL
Standards
Damp Rated
Housing Material
Steel
Connection Type
Hardwired
Battery Included
No
Application
Residential
Includes
All Hardware and Instruction Manuals
For Use With
Wall Installation

Description

A stunning silhouette with a distinct modern vibe, the Taylor collection delivers clean design with a stylish hint of sparkle. With its satin bronze finish and unique accents, this 2-light bath bar will be the star of your bathroom. The clear seedy glass shades create a unique pattern of light around the fixture. These bathroom lights are designed for damp locations such as over sinks in bathrooms and vanity areas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.