Shop DESIGNERS FOUNTAIN

Westin 3 Light Modern Brushed Gold with Clear Glass Shades Chandelier For Dining Rooms

  • Mfr # 95783-BG

  • Zoro # G910385034


product price:  $68.89
/ea

Key Features

Housing Finish
Brushed Gold
Glass Color
Clear Glass
Number of Lights
3
Standards
UL/CUL
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95783-BG
Zoro #
G910385034
UPC #
46335111523
Country of Origin
China

Details

Housing Finish
Brushed Gold
Glass Color
Clear Glass
Number of Lights
3
Standards
UL/CUL
Watts
60W
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Dry

Description

With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum visual appeal with clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles. Made from durable steel for years of enjoyment and illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.