Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms
- Mfr # D290M-4CH-MB
- Zoro # G710385326
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Color
Clear Glass
Number of Lights
4
Watts
60W
Standards
UL/cUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D290M-4CH-MB
- Zoro #
- G710385326
- UPC #
- 046335123434
- Country of Origin
- China
- Housing Finish
- Matte Black
- Glass Color
- Clear Glass
- Number of Lights
- 4
- Watts
- 60W
- Standards
- UL/cUL
- Safety Rated
- Dry
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
Designers Fountain's Norro family is modern geometric design at it best. Featuring conical clear glass shades and a sleek matte black finish, the minimalist look will be great many decors - especially mid-century modern homes or with retro-themed interior design. With a variety of configurations, you're sure to find the perfect piece to start conversations and make your visitors jealous.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.