Zane 26in 4-Light Matte Black Industrial Indoor Vanity Light with Clear Glass Shades

  • Mfr # D241M-4B-MB

  • Zoro # G610386140


product price:  $67.79
/ea

Key Features

Color
Clear Seedy Glass
Housing Finish
Matte Black
Number of Lights
4
Standards
UL/CUL
Connection Type
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D241M-4B-MB
Zoro #
G610386140
UPC #
46335101746
Country of Origin
China

Details

Color
Clear Seedy Glass
Housing Finish
Matte Black
Number of Lights
4
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Damp
Light Source
Incandescent

Description

Simple lines and Blown Seedy Glass shades are the highlight of the Zane collection. Offered in todays trending finishes, the clean design works to address a multitude of styles while the oversized backplate will make installation a breeze. Made from durable steel for long-lasting style in your home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.