Shop DETECTAMET

Pen, Black, Non-Erasable, Ballpoint, PK50

  • Mfr # 104-I02-C22-PA02
  • Zoro # G4544893

product price: 
$
96.15
/pk of 50, $1.92/ea

Key Features

Ink Color
Black
Pen Type
Elephant Retractable Pen
Toxicity
Non-Toxic
Pen Ink Color
Black
Barrel Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
104-I02-C22-PA02
Zoro #
G4544893
UPC #
-
Country of Origin
United Kingdom
Ink Color
Black
Pen Type
Elephant Retractable Pen
Item
Detectable Pen
Toxicity
Non-Toxic
Pen Ink Color
Black
Barrel Color
Black
Series
Elephant
Includes
Ink Refill
Refillable
Refillable
Washable
Non-Washable
Includes Pen Cushion
Cushion Not Included
Ink Type
Ballpoint
Barrel Material
Polymer
Number of Markers
50
Clip Type
No Clip
Pen Grip
Textured Grip
Shape
Triangular
X-Ray Detectable
X-Ray Detectable
Pen Tip
1 mm
Marker Cap
Retractable
Cleanroom Standard
ISO 4-5
Irradiated
Irradiated
Erasable
Non-Erasable
Metal Detectable
Metal Detectable
Cartridge Type
Non-Pressurized
Features
Shatter-Resistant, Engravable Barrel

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.