Shop DETECTAMET

Pen, Blue, Non-Erasable, Ballpoint, PK50

  • Mfr # 104-I31-C45-PA01
  • Zoro # G4534807

product price: 
$
146.99
/pk of 50, $2.94/ea
Free Shipping & Returns

Key Features

Color
Blue
Tip Size
0.7mm
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Tip Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
104-I31-C45-PA01
Zoro #
G4534807
UPC #
-
Country of Origin
United Kingdom
Color
Blue
Item
Pen
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Tip Material
Stainless Steel
Tip Type
Fine
Metal Detectable
Metal Detectable
Ink Type
Ballpoint
Refillable
Refillable
Includes Pen Cushion
Cushion Not Included
Shape
Triangular
Includes
Ink Refill
Irradiated
Irradiated
Cleanroom Standard
ISO 4-5
X-Ray Detectable
X-Ray Detectable
Pen Ink Color
Blue
Pen Grip
Textured Grip
Clip Type
Pocket Clip
Number of Markers
50
Barrel Color
Green
Erasable
Non-Erasable
Barrel Material
Polymer
Washable
Non-Washable
Cartridge Type
Non-Pressurized
Marker Cap
Retractable
Pen Tip
0.7 mm
Series
Elephant
Toxicity
Non-Toxic

Dimensions

Tip Size
0.7mm
Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Green, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.