Devcon
Dark Gray Putty, 1 lb. Can
Mfr # 10240
Zoro # G9817477
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel Filled, Room Temperature Cure
- Size 1 lb
- Container Type Can
- Color Dark Gray
- Functional Cure 1 hr
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER Driveway Filler and Sealer, 4.75 Gal. (7585-GA)
- LOCTITE Gray Fixmaster® Steel Liquid, 1 lb. Kit (235617)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44025)
- SIKA PRO SELECT Gray Polyurethane Concrete Caulk Sealant 10.1 oz (515318)
- DEVCON Bronze Putty (BR) 1 lb (10260)
- DEVCON Aluminum Putty (F) 3 lb (10620)
- DEVCON Silver Putty, 1 lb. Can (10610)
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- DEVCON Putty, Plastic Steel, Multipurpose Repair, 16 oz Container Size, Can, Gray, Epoxy (10110)
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- LOCTITE Dark Gray Fixmaster® Superior Metal Epoxy Resin, 1 lb. Kit (209822)
- Devcon Repair Putties