Devcon
Dark Gray Steel Liquid, 1 lb. Can
Mfr # 10210
Zoro # G9817407
Sold in multiples of 6 for $363.90
$363.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel Filled, Self-Leveling
- Size 1 lb
- Color Dark Gray
- Container Type Can
- Functional Cure 16 hr
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRACK STIX 8 lb., 1/4 in. D, 250 ft. Black Joint and Crack Filler (2060)
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White (KS0063900-20)
- NEWBORN Caulk Buddy Finish Tool (CB100)
- WELDWOOD CONTACT CEMNT SYN RBR 1G (25336)
- DEVCON Aluminum Putty (F) 3 lb (10620)
- DEVCON Dark Gray Putty, 1 lb. Can (10240)
- DEVCON Bronze Putty (BR) 1 lb (10260)
- DEVCON Putty, Plastic Steel, Multipurpose Repair, 16 oz Container Size, Can, Gray, Epoxy (10110)
- DEVCON Gray Putty, 1 lb. Can, Work Life: 58 min (10270)
- DEVCON Silver Putty, 1 lb. Can (10610)
- LOCTITE Gray Fixmaster® Fast Set Steel Putty, 1 lb. Kit (219293)
- Devcon Repair Putties