Shop All Repair Putties
Devcon
Gray Putty, 1 lb. Can
Mfr # 10760
Zoro # G9817416
product price: $190.99
/ea
Sold in multiples of 6 for $1,145.94
Free Shipping & Returns
$1,145.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Titanium Reinforced, High Temperature, Chemical Resistant
- Size 1 lb
- Container Type Can
- Color Gray
- Functional Cure 16 hr
Product Information
- Brand Devcon
- MFR # 10760
- Zoro # G9817416
- UPC # 078143107603
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 1 lb |
Container Size | 16 oz |
Details
Description
Putty, Container Type Can, Application Metal Repair, Base Material Epoxy, Color Gray, Container Size 16 oz, Full Cure Time 16 hr, Maximum Performance Temperature 110 Degrees F, Minimum Performance Temperature 100 Degrees F, Working Time 21 min, Finishing Features Machinable, For Use On Surface Material Metal, Standards ASTM C177, ASTM D1002, ASTM D149, ASTM D150, ASTM D2240, ASTM D2566, ASTM D638, ASTM D696, ASTM D790, Coverage 47 sq in/lb @ 1/4 in, Cure Type Heat, Environment Outdoor
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Masking Film 24" x 180" Plan, Pk12 (40X003)
- RUST-OLEUM Adhesive Walppr Seam 2Oz (2861)
- SIGVARIS Sigvaris-5692-B 2 in. x 10 yard 3m Durapore Silk Surgical Tape; 12 Rolls per Box (Sigvaris-5692-B)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -62 to 350 Degrees F (SB-180 T CL)
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- DEVCON Gray Putty, 1 lb. Can, Work Life: 58 min (10270)
- DEVCON Bronze Putty (BR) 1 lb (10260)
- DEVCON Dark Gray Putty, 1 lb. Can (10240)
- DEVCON Aluminum Putty (F) 3 lb (10620)
- DEVCON Silver Putty, 1 lb. Can (10610)
- FERNCO Fiberglass Repair Kit, 2 x 48 In, Gray (FPW248CS)
- Devcon Repair Putties