Dewalt
12" x 1/8" x 20mm metal cutting blade
Mfr # DW8023
Zoro # G1921622
original price:
$5.05
5% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 12 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge SZA Fiberglass Flap Disc, 40 Grit (10814AF)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Fill (10315)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (7000119515)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940880)
- DEWALT 14" x 7/64" x 1" General Purpose Chop Saw Wheel-Metal (DWA8011)
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel (DW8706)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- DEWALT 4" x 1/16" x 3/8" A60T long life wheel (DW8719)
- DEWALT General Purpose Cutting Wheels (DWA8051)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DWA8062F)
- Dewalt Cut-Off Wheels