No. 6 Countersink 9/64" Replacement Drill Bit

  • Mfr # DW2537

  • Zoro # G7636727


product price:  $9.49
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Size
#6
Overall Length
3 in
Drill Point Dia.
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2537
Zoro #
G7636727
UPC #
028874025370
Country of Origin
China

Dimensions

Size
#6
Overall Length
3 in
Drill Point Dia.
9/64"
Point Dia.
9/64"
Drill Size
9/64 in
For Screw Size
#6
Size- Decimal
#18 (0.1695)
Body Dia.
1/2
Dimension Type
Wire
Sizes Included
#6
Drill Bit Size
9/64 in
Flute Length
1 3/4 in
Size - Decimal
#6 - 0.2040

Details

Countersink Style
Plain
Cutting Direction
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Item
Replacement Drill Bit
Material - Machining
High Speed Steel
Included Angle
60 Degrees
Measurement System
Wire
Number of Flutes
4
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Type
For 4YK81
Shank Type - Machining
Hex

Description

Replacement Drill Bit, Hex, 9/64 in, Spiral, High Speed Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.