Shop WIDIA

Indexable Drilling Insert, 070304, Carbide

  • Mfr # 5542642
  • Zoro # G3818891

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Insert Shape
V34
Insert Size
070304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542642
Zoro #
G3818891
UPC #
4050839915217
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Insert Shape
V34
Insert Application
Drilling
Measurement System
Metric
Primary Material Application
All Materials
Material - Machining
Carbide
Inscribed Circle
0.2990 in
Finish - Machining
Al2O3
Application
Drilling
Coating
Al2 O3
Insert Style
TCF
No. of Edges
4
Chip-Breaker
Yes
Grade
WU25CH
ISO Number
TCF070304CCV34
Relief Angle
11 Degrees
ANSI Code
TCF070304CCV34
Manufacturer Grade
WU25CH
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Number of Cutting Edges
4
Shape
Triangle
Coating Process
CVD
Peripheral Insert Style
Center Insert
Secondary Material Application ISO Code
K, M, P
Mounting Style
Torx Screw

Dimensions

Insert Size
070304
Dimension Type
Inch
Insert Thickness
0.1100"
Seat Size
C
Width
6.2000mm
Hole Dia.
2.60mm
Thickness
2.80mm
Corner Radius
0.40mm
Cutting Edge Length
6.20mm

Description

Indexable Drilling Insert, Seat Size C, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF070304CCV34, Coating Process CVD, Corner Radius 0.40mm, Hole Dia. 2.60mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.