Shop WIDIA

Indexable Drilling Insert, 120405, Carbide

  • Mfr # 6429462
  • Zoro # G3818173

product price: 
$
18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Primary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6429462
Zoro #
G3818173
UPC #
4059782485372
Country of Origin
Multiple

Dimensions

Dimension Type
Inch
Insert Size
120405
Insert Thickness
0.1420"
Thickness
3.60mm
Width
9.8000mm
Hole Dia.
3.40mm
Seat Size
E
Corner Radius
0.50mm
Cutting Edge Length
9.80mm

Details

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Primary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiN
Material - Machining
Carbide
Measurement System
Metric
Insert Application
Drilling
Application
Drilling
Inscribed Circle
0.4730 in
Primary Material Application ISO Code
P, S
Insert Shape
V38
Stainless (M) Compatibility
Yes
Insert Style
TCF
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
No. of Edges
4
Grade
WU40PH
Coating
TiN
ISO Number
TCF120405ECV38
Relief Angle
11 Degrees
Coating Process
PVD
Shape
Triangle
ANSI Code
TCF120405ECV38
Peripheral Insert Style
Center Insert
Number of Cutting Edges
4
Manufacturer Grade
WU40PH
Mounting Style
Taper Screw

Description

Indexable Drilling Insert, Seat Size E, Relief Angle 11 Degrees , TiN, ANSI Code TCF120405ECV38, Coating Process PVD, Corner Radius 0.50mm, Hole Dia. 3.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.