Shop WIDIA

Indexable Drilling Insert, 040203, Carbide

  • Mfr # 5541840
  • Zoro # G3819302

product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Inscribed Circle
0.1760 in
Primary Material Application ISO Code
K, M, P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5541840
Zoro #
G3819302
UPC #
4050839908554
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Inscribed Circle
0.1760 in
Primary Material Application ISO Code
K, M, P
Insert Shape
V36
Measurement System
Decimal Inch
Insert Application
Drilling
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coating
TiN
Material - Machining
Carbide
Insert Style
TCF
Finish - Machining
TiN
Grade
WU40PH
Chip-Breaker
Yes
No. of Edges
4
Relief Angle
11 Degrees
ISO Number
TCF040203ACV36
Peripheral Insert Style
Center Insert
Manufacturer Grade
WU40PH
Number of Cutting Edges
4
ANSI Code
TCF040203ACV36
Shape
Triangle
Coating Process
PVD
Mounting Style
Torx Screw

Dimensions

Insert Size
040203
Dimension Type
Inch
Hole Dia.
2.10mm
Corner Radius
0.30mm
Width
3.6500mm
Seat Size
A
Thickness
2.00mm
Cutting Edge Length
3.65mm

Description

Indexable Drilling Insert, Seat Size A, Relief Angle 11 Degrees , TiN, ANSI Code TCF040203ACV36, Coating Process PVD, Corner Radius 0.30mm, Hole Dia. 2.10mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.