Shop All Circular Saw Blades
Dewalt
7-1/4" Circular Saw Blades
Mfr # DWA1714243
Zoro # G7170001
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plate Thickness 0.039 in
- Max. RPM 7000
- Arbor Hole 5/8"
- For Use With Saw Type Circular Saws
Product Information
- Brand Dewalt
- MFR # DWA1714243
- Zoro # G7170001
- UPC # 885911574488
- Country of Origin Viet Nam
- Category Circular Saw Blades
Dimensions
Cutting Depth | 7-1/4" |
Arbor Size | 5/8 in |
Blade Dia. | 7 1/4 in |
Cut Width | 0.065 in |
Max. Cutting Depth | 7 1/4 in |
Details
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 7 1/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB+R, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 0.039 in, Application For Wood Cutting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 4 1/2, Rubber, PK2 (R-4.5)
- BIG HORN 2-1/2 Inch x 39 Inch Adjust-A-Flex Hose (11298)
- ZEBRA SKIMMERS Tramp Oil Diverter, Steel, 3 In (BGST4)
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106)
- DEWALT 8-1/4" Circular Saw Blades (DWA181424)
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- DEWALT 7-1/4" 48T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7761)
- DEWALT 6-1/2" Circular Saw Blades (DWA1612CMB)
- DEWALT 7 1/4" 24T 2X DEMO CSB- Black (DWA31724D)
- CENTURY DRILL & TOOL 3-3/8", 80-Teeth Plywood Circular Saw Blade (08236)
- Dewalt Circular Saw Blades