Shop All Circular Saw Blades
Dewalt
7-1/4" Circular Saw Blades
Mfr # DWA171440
Zoro # G7170035
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 7 1/4 in
- Tooth Grind ATB
- Diamond Knockout Yes
- Blade Type Crosscutting
Product Information
- Brand Dewalt
- MFR # DWA171440
- Zoro # G7170035
- UPC # 885911574518
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Cutting Depth | 7-1/4" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 7 1/4 in |
Cut Width | 0.065 in |
Details
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Max. Cutting Depth 7 1/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Crosscutting, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Crosscutting, Plate Thickness 0.039 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-55MM)
- B & A Masonry Drill Bit 1" x 36"L, Round (SM-512)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- RIDGID Spiral Pin, PK5 (26907)
- DEWALT 14" 66T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7747)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714242)
- DEWALT Circular Saw Blades, 12 in, 60 Teeth (DWA11260)
- DEWALT 12" 80T Aluminium Cutting Saw Blade 1" Arbor (DW7666)
- DEWALT 14" 100T Ultra-Fine Crosscuts Table Saw Thin Kerf (DW7651)
- DEWALT 7-1/4" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7766)
- MILWAUKEE TOOL 14 in. Segmented Asphalt and Green Concrete Cutting Blade (49-93-7240)
- Dewalt Circular Saw Blades