Shop All Circular Saw Blades
Dewalt
7-1/4" Circular Saw Blades
Mfr # DWA171440B10
Zoro # G7170044
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hook Angle 18 Degrees
- Number of Teeth 40
- Kerf 0.065"
- Cutting Depth 7-1/4"
Product Information
- Brand Dewalt
- MFR # DWA171440B10
- Zoro # G7170044
- UPC # 885911574525
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 7-1/4" |
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 7 1/4 in |
Cut Width | 0.065 in |
Details
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Max. Cutting Depth 7 1/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Crosscutting, Cut Width 0.065 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Crosscutting, Plate Thickness 0.039 in, Application For Wood Cutting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 5/16"-18 Die Thread, 2" W (2710400)
- WILTON Lead Screw Bracket (5712521)
- INGERSOLL-RAND 3Pc SAE Large Hex Bit Socket Set (752030)
- OSG Spiral Flute Tap, Bottoming, 2 (8003600)
- DEWALT Circular Saw Blades, Construction 12in. 32T Thin Kerf Miter/Slide Miter Blade (DW3123)
- DEWALT Circular Saw, Cordless, Blade 6 1/2 in (DCS565B/DCB205CK)
- DEWALT 7 1/4" 140T Steel HG Plywood Blade (DW3326)
- DEWALT 7-1/4" 18T Nail Cutting Circular Saw Blade (DW3191)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- DEWALT 7-1/4" 60T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7758)
- MILWAUKEE TOOL 8-1/4" 24T Framing Circular Saw Blade (48-40-0820)
- Dewalt Circular Saw Blades