Anchor, PK100
- Mfr # 7636SD6USA-PWR
- Zoro # G423958718
product price:Â
$
752.99
/pk of 100, $7.53/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
5/8 in
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Stainless Steel
Thread Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7636SD6USA-PWR
- Zoro #
- G423958718
- UPC #
- 0075352139487
- Country of Origin
- United States
- Item
- Wedge Anchor
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Type
- Coarse
- Maximum Installation Torque
- 60 ft-lb
- Features
- Wedge Anchor Type
- Wedge Expansion Anchor
- Finish
- Plain
- Compatible Material
- Concrete
- ICC Approval Type
- Cracked and Uncracked Concrete
- Industry Standards
- Includes
- Nuts and Washers
- Series
- Power-Stud(R)+ SD6
- Seismic Approved
- Yes
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 5/8 in
- Thread Size
- 5/8"-11
- Maximum Material Thickness
- 3 7/8 in
- Nut Width
- 1.062 in
- Thread Length
- 5 in
- Minimum Installation Depth
- 2 1/2 in
- Drill Bit Size
- 5/8 in
- Anchor Diameter
- 5/8 in
- Washer Outside Diameter
- 1.3125 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 5/8 in, Thread Length 5 in, Material Stainless Steel, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 2 1/2 in, Nut Width 1.062 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.