Anchor, PK100
- Mfr # 7644SD6USA-PWR
- Zoro # G323958481
product price:Â
$
820.99
/pk of 100, $8.21/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Size
3/4 in
Features
Thread Style
Fully Threaded
Maximum Installation Torque
110 ft-lb
Overall Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7644SD6USA-PWR
- Zoro #
- G323958481
- UPC #
- 0075352295800
- Country of Origin
- United States
- Item
- Wedge Anchor
- Features
- Thread Style
- Fully Threaded
- Maximum Installation Torque
- 110 ft-lb
- Industry Standards
- Thread Type
- Coarse
- System of Measurement
- Inch
- Series
- Power-Stud(R)+ SD6
- Wedge Anchor Type
- Wedge Expansion Anchor
- Seismic Approved
- Yes
- Finish
- Plain
- Material
- Stainless Steel
- Compatible Material
- Concrete
- ICC Approval Type
- Cracked and Uncracked Concrete
- Includes
- Nuts and Washers
- Traction Material
- Stainless Steel
Dimensions
- Drill Bit Size
- 3/4 in
- Overall Length
- 3/4 in
- Thread Size
- 3/4"-10
- Nut Width
- 1.125 in
- Minimum Installation Depth
- 3 3/8 in
- Maximum Material Thickness
- 2 1/8 in
- Anchor Diameter
- 3/4 in
- Washer Outside Diameter
- 1.4688 in
- Thread Length
- 3 7/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 3/4 in, Thread Length 3 7/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.