Shop DEWALT

Angle Grinder, 5 in Dia, 9,000 RPM

  • Mfr # DCG410B/DCB2104-2
  • Zoro # G623366856

product price: 
$
745.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Product Type
Angle Grinder
Safety Features
Anti-Rotation System, Lock-Off Switch
Battery Platform
20V MAX*
Maximum Speed
9,000 RPM
For Wheel Type
Type 27
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCG410B/DCB2104-2
Zoro #
G623366856
UPC #
-
Country of Origin
Mexico
Product Type
Angle Grinder
Safety Features
Anti-Rotation System, Lock-Off Switch
Battery Platform
20V MAX*
Maximum Speed
9,000 RPM
For Wheel Type
Type 27
Application
General Grinding and Polishing
Number of Batteries Included
2
Battery Chemistry
Li-Ion
Switch Location
Bottom
Handle Material
Plastic
Wireless Tracking System
Tool Connect(TM)
Battery Capacity
4.0 AH
Switch Type
Paddle
Item
Angle Grinder Kit
For Workpiece Material
Metal
Handle Style
Barrel Grip
Voltage
20V DC
Battery Manufacturer Part Number
DCB2104-2
Head Type
Standard Head
Includes Battery
Battery Included
Battery Series
20V MAX*
Number of Chargers Included
0
Tool Series
20V MAX*
Includes
(2) DCB2104, 5 in (125 mm) Type 27 Guard, Inner and Outer Flange, Side Handle, Wrench
7 Combo Product Type
Battery
Number of Speed Settings
1
Accessory Free Tool Change
No
Battery Grainger Part Number
852F97
Power Source
Cordless
Features
Equipped with the Anti Rotation System that Senses the Rotational Motion of the Tool and Shuts it Down if the Motion is Excessive, Powerful Performance, Simplify Asset Management, Wireless Tool Control System
Housing Material
Plastic
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Wheel Diameter
5 in
Fits Chest Size
Equipped with the Anti Rotation System that Senses the Rotational Motion of the Tool and Shuts it Down if the Motion is Excessive, Powerful Performance, Simplify Asset Management, Wireless Tool Control System

Description

Angle Grinder Kit, Head Type Standard Head, Voltage 20V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 4.0 AH, Safety Features Anti-Rotation System, Lock-Off Switch, Switch Type Paddle, Switch Location Bottom, Number of Speed Settings 1, Accessory Free Tool Change No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.