Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, w/ (25) Abrasive Wheels
Mfr # DWE402/DWA8951F
Zoro # G7651259
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4-1/2 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 11
Product Information
- Brand Dewalt
- MFR # DWE402/DWA8951F
- Zoro # G7651259
- UPC # 885911355810
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 in |
Cord Length | 6.3 ft |
Tool Length | 11-13/16 in |
Spindle Thread Size | 5/8 in-11 |
Details
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead, Cmpl 12R 1/2 Npt Plct (51857)
- HYDE Putty Knife, Flexible, 4", SS (06578)
- ESTWING MFG CO Estwing Mfg Co. 3 Lb Sure Strike Drilling Hammer 11in. Fiberglass Handle MRF3LB (MRF3LB)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL2825IE)
- DEWALT 4-1/2 in. / 5 in. (115mm / 125mm) Cutting Grinder Dust Shroud (DWE46125)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Slide with Tuckpointing Shroud (DWE46202)
- DEWALT 4-1/2 IN. - 5 IN. FLATHEAD PADDLE SWITCH SMALL ANGLE GRINDER WITH NO LOCK-ON (DWE4120FN)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High PerformanceTrigger Switch Grinder with No Lock On (DWE43115N)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- DEWALT Cordless Angle Grinders (DCG440X2)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE402N/DWA8951F)
- Dewalt Angle Grinders & Accessories