Shop DEWALT
See all product information
Create Account
Cut off Tool
- Mfr # DCG430B
- Zoro # G922937566
product price:Â
$
258.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Type
In-Line
Number of Batteries Included
0
Voltage
20V DC
Number of Chargers Included
0
Wheel Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCG430B
- Zoro #
- G922937566
- UPC #
- 0885911969987
- Country of Origin
- China
Dimensions
- Wheel Diameter
- 3 in
Details
- Handle Type
- In-Line
- Number of Batteries Included
- 0
- Voltage
- 20V DC
- Number of Chargers Included
- 0
- Item
- Cut-Off Tool
- Tool Series
- 20V MAX*
- Switch Type
- Paddle
Description
Cut-Off Tool, Wheel Diameter 3 in, Switch Type Paddle, Brushless Motor Yes, Handle Type In-Line, Voltage 20V DC, Number of Batteries Included 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.