ATOMIC 20V MAX 3" Cut-Off Tool
- Mfr # DCG430B/DCBP320
- Zoro # G723367180
product price:Â
$
632.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Battery
Battery Included
7 Combo Product Type
Cut-Off, Battery
Wheel Diameter
3 in
Voltage
20V DC
Handle Type
In-Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCG430B/DCBP320
- Zoro #
- G723367180
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Diameter
- 3 in
Details
- Includes Battery
- Battery Included
- 7 Combo Product Type
- Cut-Off, Battery
- Item
- Cut-Off Tool Kit
- Voltage
- 20V DC
- Handle Type
- In-Line
- Battery Capacity
- 3.5 Ah
- Number of Batteries Included
- 1
- Power Source
- Cordless
- Tool Series
- 20V MAX*
- 7 Combo Manufacturing Model Number
- 852N05
- Battery Platform
- 20V MAX*
- Battery Manufacturer Part Number
- DCBP320
- Includes
- DCBP320
- Battery Chemistry
- Li-Ion
- Switch Type
- Paddle
- Battery Series
- 20V MAX*
- Number of Chargers Included
- 0
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cut-Off Tool Kit, Wheel Diameter 3 in, Switch Type Paddle, Battery Capacity 3.5 Ah, Brushless Motor Yes, Cut-Off Wheel Orientation Not Applicable, Handle Type In-Line, Power Source Cordless, Voltage 20V DC, Number of Batteries Included 1, Battery Series 20V MAX*, Includes DCBP320, Case Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.