Shop DEWALT

Cordless Cut-Off Tool Kit, 20V, Includes Battery (5 Ah)

  • Mfr # DCS438E1/DCBP520
  • Zoro # G210534712

product price: 
$
534.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Tool Weight
2 lb
Includes
(2) Battery, 7/16 in Arbor Adapter Ring, Charger, DW47350 Diamond Tile Wheel, DW8530 Diamond Multi-Material Wheel, DW8711 Bonded Abrasive Wheel, Hex Wrench, Removable Dust Shroud with Adjustable Shoe and Airlock(TM) Connection
Battery Included
DCBP034, DCBP520
Charger
DCB112
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCS438E1/DCBP520
Zoro #
G210534712
UPC #
-
Country of Origin
Multiple
Item
Cordless Cut Off Kit w/ BONUS BATTERY
Voltage
20V DC
Tool Weight
2 lb
Includes
(2) Battery, 7/16 in Arbor Adapter Ring, Charger, DW47350 Diamond Tile Wheel, DW8530 Diamond Multi-Material Wheel, DW8711 Bonded Abrasive Wheel, Hex Wrench, Removable Dust Shroud with Adjustable Shoe and Airlock(TM) Connection
Battery Included
DCBP034, DCBP520
Charger
DCB112
Number of Tools
1
Battery Capacity
1.7 Ah, 5.0 Ah
Cordless Tool Kit Contents
(1) Charger, (1) Bare Tool, (2) Batteries
Number of Batteries Included
2
Brushless Motor
Yes
Series
20V MAX XR(R)
Battery Model No.
DCBP034; DCBP520
Wireless Tool Tracking
No
Switch Type
Trigger
Case Included
Kit Bag
Cordless Tools Included
Cut Off
Charger Included
Yes
Power Source
Cordless
Battery Series
20V MAX XR(R)
Charger Model
DCB112
Accessory Free Tool Change
No
Max. Speed
20,000 RPM
Charger Manufacturer Part Number
DCB112
Speed - Maximum
20,000 RPM
Battery Manufacturer Part Number
DCBP034; DCBP520
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Arbor Hole Size
3/8 in
Wheel Diameter
3 in
Arbor Size
3/8 in

Description

Cordless Cut Off Kit w/ BONUS BATTERY, Wheel Diameter 3 in, Max. Speed 20,000 RPM, Switch Type Trigger, Battery Capacity 1.7 Ah, 5.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (1) Bare Tool, (2) Batteries, Arbor Hole Size 3/8 in, Accessory Free Tool Change No, Power Source - old Cordless, Voltage 20V DC, Battery Model No. DCBP034; DCBP520, Number of Batteries Included 2, Battery Series 20V MAX XR(R), Charger Included Yes, Charger Model DCB112, Tool Weight 2 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.