Shop All Circular Saw Blades
Dewalt
Circular Saw Blade, 7 1/4 in, 40 Teeth
Mfr # DWAW61240
Zoro # G803858966
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Blade Speed 7,000 RPM
- Arbor Size 5/8 in
- Blade Thickness 0.039 in
- Primary Material Application Wood
Product Information
- Brand Dewalt
- MFR # DWAW61240
- Zoro # G803858966
- UPC # 885911704656
- Country of Origin Viet Nam
- Category Circular Saw Blades
Dimensions
Arbor Size | 5/8 in |
Cut Width | 0.067 in |
Blade Dia. | 6 1/2 in |
Details
Description
Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Diamond Knockout Yes, Number of Teeth 40, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Blade Thickness 0.039 in, Cut Width 0.067 in, Tip Material Carbide Tipped, For Use With Saw Type Circular Saws, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnifier, Power Rating 2x, 3 In Dia. (11W399)
- POWERBUILT 1-1/4" Combination Wrench (Rp) (644015)
- MITUTOYO CE Battery Cover, 500 Digimatic Calipers (09GAA185)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-37413)
- DEWALT 6-1/2" Circular Saw Blades (DWA161224)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- DEWALT 7 1/4" 68T Non-ferrous Saw Blade (DW3329)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106P5)
- DEWALT 14" 90T Light Gauge Ferrous Metal Cutting 1" Arbor (DWA7745)
- CRAFTSMAN Framing/Ripping Saw Blade, 7-1/4" 24T (CMAS272524)
- Dewalt Power Saw Blades