Dewalt
Cordless Combo Kits
- Zoro #: G603446042
- Mfr #: DCK675D2
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Cordless Tools Included: Circular Saw, Drill, Flashlight, Impact Driver, Oscillating Tool, Reciprocating Saw
- Battery Capacity: (2) 2 Ah
- Number of Tools: 6
- Series: 20V MAX
- Number of Batteries Included: 2
- Light: DCL040
$580.74
Subtotal: $580.74
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DEWALT Cordless Hmr Drill and Drll w/DCB205-2CK DCD999B/DCH273B/DCB205-2CK
- DEWALT Cordless Nailer and Sheers w/DCB205-2CK DCN692B/DCS491B/DCB205-2CK
- DEWALT Cordless Impact and Drill w/DCB205-2CK DCF888B/DCH263B/DCB205-2CK
- DEWALT Cordless Circ Saw and Light w/DCB205-2CK DCS373B/DCL074/DCB205-2CK
- DEWALT Cordless Jig Saw and Drill w/DCB205-2CK DCS331B/DCH133B/DCB205-2CK
- DEWALT Cordless Impact and Drill w/DCB205-2CK DCF888B/DCD999B/DCB205-2CK
- DEWALT Cordless Combo Kit, 2 Tools, Bonus Tool DCK287D1M1
- DEWALT COMBO KIT 36V 4-TOOL DWDCX6401
- DEWALT 12V MAX LI-ION DRVR/IMP COMBO KIT DWDCK210S2
- MILWAUKEE TOOL M18 FUEL Band Saw, 1/2" CP Imp Wrnch BT 2729-22, 2855-20
- METABO Cordless Combination Kit, Li-Ion, 18.0V SSW 18 LTX 400 BL + ULA 14.4-18
- Dewalt Cordless Tools