Dewalt

Cordless Impact Wrench, Battery


original price: $377.99
42% off
new price: $219.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Battery Capacity 4.0 Ah
  • Brushless Motor Yes
  • Includes Impact Driver, Belt Clip, DCB204
  • Max. Torque 450 ft-lb
See all product information

Product Information

Dimensions

Drive Size 1/2 in
Overall Length 5 in

Details

Promotion Restriction Not eligible for promotion
Battery Capacity 4.0 Ah
Brushless Motor Yes
Includes Impact Driver, Belt Clip, DCB204
Max. Torque 450 ft-lb
Voltage 20 V
Case Included No
Tool Style Compact
Standards UL Listed
Impact Rated Yes
Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
Power Source Cordless
Cordless Tool Kit Contents (1) Bare Tool, (1) Battery
Built-In Light Yes
Housing Material Glassed Filled Nylon
Number of Batteries Included 1
Charger Included No
Handle Material Glassed Filled Nylon
Battery Model No. DCB204
Free Speed 2,500 RPM
Tool Weight 2.5 lb
Reaction Bar No
Battery Series 20V MAX*
Fastening Torque 300 ft-lb
Actuation Trigger
Drive Style Standard
Wireless Tool Tracking No
Item Cordless Impact Wrench Kit
Number of Speed Settings 4
Retainer Type Through Hole
Breakaway Torque 450 ft-lb
Handle Type Pistol Grip
Clutch Style Keyless
Drive Type Standard
Lock-Off Switch Yes
Impacts per Minute 3550
Shop By Hot Buys

Description

Cordless Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 450 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 4.0 Ah, Tool Weight 2.5 lb, Clutch Style Keyless, Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode, Includes Impact Driver, Belt Clip, DCB204

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.