Shop DEWALT
See all product information
Create Account
Cut Off Tool
- Mfr # DCG430GE2
- Zoro # G422937608
product price:Â
$
621.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Switch Type
Paddle
Handle Type
In-Line
Number of Batteries Included
2
Voltage
20V DC
Battery Capacity
1.7 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCG430GE2
- Zoro #
- G422937608
- UPC #
- 0198706011304
- Country of Origin
- China
Dimensions
- Wheel Diameter
- 3 in
Details
- Switch Type
- Paddle
- Handle Type
- In-Line
- Number of Batteries Included
- 2
- Voltage
- 20V DC
- Battery Capacity
- 1.7 Ah
- Item
- Cut-Off Tool
- Tool Series
- 20V MAX*
- Number of Chargers Included
- 1
Description
Cut-Off Tool, Wheel Diameter 3 in, Switch Type Paddle, Battery Capacity 1.7 Ah, Brushless Motor Yes, Handle Type In-Line, Voltage 20V DC, Number of Batteries Included 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.