Cordless CutOff Tool, 20V, BONUS BATTERY

  • Mfr # DCE555B/DCB240
  • Zoro # G310192058
product price: 
$
384.16
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Tool Weight
1.6 lb
Includes
DCE555, Belt Clip, DCB240
Handle Type
In-Line
Tool Length
9 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCE555B/DCB240
Zoro #
G310192058
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
9 1/2 in
Cutting Depth
1/4 in
Collet Size
1/8 in, 5/32 in, 1/4 in
Adjustable Depth Guide
Yes
Fits Chest Size
Compact Size and Weight Designed to Reduce Fatigue During Periods of Extended Use

Details

Item
Cut-Off Tool Kit
Voltage
20V DC
Tool Weight
1.6 lb
Includes
DCE555, Belt Clip, DCB240
Handle Type
In-Line
Features
Compact Size and Weight Designed to Reduce Fatigue During Periods of Extended Use
Standards
ANSI S12.6, ANSI Z87.1, NIOSH/OSHA/MSHA
Battery Capacity
4.0 Ah
Series
20V MAX*
Brushless Motor
Yes
Battery Model No.
DCB240
Battery Series
20V MAX*
Dust Management
Dust Shroud
Accessory Free Tool Change
No
Spindle Lock
Yes
Charger Included
No
Max. Speed
26,000 RPM
Power Source
Cordless
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Case Included
No
Lock-On Switch
Yes
Built-In Light
Yes
Speed - Maximum
26,000 RPM
Tool Series
20V MAX*
Battery Manufacturer Part Number
DCB240
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cut-Off Tool Kit, Max. Speed 26,000 RPM, Battery Capacity 4.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Accessory Free Tool Change No, Lock-On Switch Yes, Handle Type In-Line, Power Source - old Cordless, Voltage 20V DC, Battery Model No. DCB240, Number of Batteries Included 1, Battery Series 20V MAX*, Charger Included No, Tool Weight 1.6 lb, Overall Length 9 1/2 in, Includes DCE555, Belt Clip, DCB240, Case Included No, Built-In Light Yes

Ratings & reviews