Cut-Out Tool w/ BONUS BATTERY

  • Mfr # DCE555B/DCBP034-2
  • Zoro # G910534708
product price: 
$
456.73
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Tool Weight
1.6 lb
Includes
Cut-Out, Battery
Handle Type
In-Line
Tool Length
9 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCE555B/DCBP034-2
Zoro #
G910534708
UPC #
-
Country of Origin
China

Dimensions

Tool Length
9 1/2 in
Cutting Depth
1/4 in
Adjustable Depth Guide
Yes
Collet Size
1/8 in, 5/32 in, 1/4 in

Details

Item
Cut-Out Tool w/ BONUS BATTERY
Voltage
20V DC
Tool Weight
1.6 lb
Includes
Cut-Out, Battery
Handle Type
In-Line
Brushless Motor
Yes
Battery Included
DCBP034
Number of Batteries Included
2
Charger Included
No
Cordless Tools Included
Cut-Out
Battery Series
20V MAX*
Number of Tools
1
Battery Model No.
DCBP034
Cordless Tool Kit Contents
(1) Bare Tool, (2) Battery
Battery Capacity
(2) 1.7 Ah
Series
20V MAX
Standards
ANSI S12.6, ANSI Z87.1, NIOSH/OSHA/MSHA
Wireless Tool Tracking
No
Power Source
Cordless
Spindle Lock
Yes
Built-In Light
Yes
Max. Speed
26,000 RPM
Dust Management
Dust Shroud
Accessory Free Tool Change
No
Lock-On Switch
Yes
Battery Manufacturer Part Number
DCBP034
Maximum Speed
26,000 RPM
Safety Features
Lock-On Switch
Tool Series
20V MAX* XR(R)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cut-Out Tool w/ BONUS BATTERY, Voltage 20V DC, Max. Speed 26,000 RPM, Collet Size 1/8 in, 5/32 in, 1/4 in, Adjustable Depth Guide Yes, Brushless Motor Yes, Battery Capacity (2) 1.7 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Battery, Cutting Depth 1/4 in, Accessory Free Tool Change No, Safety Features Lock-On Switch, Spindle Lock Yes, Built-In Light Yes, Dust Management Dust Shroud, Handle Type In-Line, Lock-On Switch Yes, Power Source - old Cordless, Number of Batteries Included 2

Ratings & reviews