Cut off Tool
- Mfr # DCG432XB
- Zoro # G822937215
product price:Â
$
362.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
20V MAX*
Number of Batteries Included
0
Number of Chargers Included
0
Wheel Diameter
4 in
Handle Type
In-Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCG432XB
- Zoro #
- G822937215
- UPC #
- 0885911969970
- Country of Origin
- China
Dimensions
- Wheel Diameter
- 4 in
Details
- Tool Series
- 20V MAX*
- Number of Batteries Included
- 0
- Number of Chargers Included
- 0
- Handle Type
- In-Line
- Switch Type
- Paddle
- Voltage
- 20V DC
- Item
- Cut-Off Tool
Description
Cut-Off Tool, Wheel Diameter 4 in, Switch Type Paddle, Brushless Motor Yes, Handle Type In-Line, Voltage 20V DC, Number of Batteries Included 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.