Shop DEWALT

5 Amp Cut-Out Tool, Corded, 30,000 RPM

  • Mfr # DW660

  • Zoro # G1821233


product price:  $83.45
/ea

Key Features

Voltage
120V AC
Tool Weight
3.2 lb
Includes
1/4 in Drywall Cutting Bit, Collets
Handle Type
Ergonomic
Tool Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW660
Zoro #
G1821233
UPC #
028875216609
Country of Origin
Mexico

Dimensions

Tool Length
10 in
Cord Length
10 ft
Cutting Depth
1 in
Maximum Cutting Depth
1 in
Adjustable Cutting Depth
No
Adjustable Depth Guide
Yes

Details

Item
Cut-Out Tool
Voltage
120V AC
Tool Weight
3.2 lb
Includes
1/4 in Drywall Cutting Bit, Collets
Handle Type
Ergonomic
Features
Jam-Pot Construction Provides Jobsite Durability, Slim Body Design and Ergonomic for Less Fatigue Over Prolonged use, Turn-On/Bump-Off Switch Allows User to Easily Shut Tool Off
Corded/Cordless
Corded
Corded/Banded
Corded
Amps @ 120V
5.0
No Load RPM
30,000 RPM
Number of Conductors
2
Collet Capacity
1/8 in, 1/4 in
Speed Control
On/Off Switch
Accessory Free Tool Change
Yes
Current
5 A
Dust Sealed Switch
Yes
Number of Pieces
2
Primary Materials for Use On
Drywall
Max. Speed
30,000 RPM
Spindle Lock
Yes
Minimum Speed
30,000 RPM
Speed Setting
Single Speed
Power Source
Corded
Kit Contents
(1) Bare Tool, (1) Drywall Cut-Out Bit
Variable Speed
No
Dust Management
Dust Sealed Switch
Maximum Speed
30,000 RPM
For Workpiece Material
Drywall

Description

Ideal for outlet cuts in drywall, the DW660 Cut Out Tool features a 5 amp motor that delivers up to 30,000 rpm. Designed with a slim design, durable construction, and a bump switch provides ease-of-use on tough jobs.


  • • Tool-free bit change for fast and easy bit changing without a wrench

  • • Turn-on/Bump-off switch allows user to easily shut tool off

  • • 5.0 amp, 30,000 rpm motor provides more cutting power

Designed for:


  • • Cutting holes in drywall for recessed lighting, electrical boxes or outlets

  • • (1) 1/4", 1/8" Collets

Additional Features:


  • • Slim body design and ergonomic for less fatigue over prolonged use

  • • Dust-Sealed Switch protects against dust ingestion for longer switch life

  • • Jam-pot construction provides jobsite durability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.