DEWALT Socket Set, 6-PC
- Mfr # DWAFSMSET6
- Zoro # G722886439
product price:Â
$
26.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Standard Sockets
Standard Sockets Included
Material
Steel
Includes Insulation
Not Insulated
Includes Socket Bits
Socket Bits Included
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFSMSET6
- Zoro #
- G722886439
- UPC #
- 0075352351407
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Size
- 10 mm, 13 mm, 15 mm, 17 mm, 19 mm
- Socket Depth
- Standard
- Drive Size
- 3/8 in
Details
- Includes Standard Sockets
- Standard Sockets Included
- Material
- Steel
- Includes Insulation
- Not Insulated
- Includes Socket Bits
- Socket Bits Included
- Measurement Type
- Metric
- Number of Pieces
- 6
- Includes Non-Marring
- Non-Marring Not Included
- Product Type
- Socket Set
- Includes Deep Sockets
- Deep Sockets Not Included
- Tether Status
- Not Tether Capable
- Includes Locking
- Locking Not Included
- Fastener-Holding Type
- Friction
- Item
- Socket Set
- Includes Thin Wall
- No Thin Wall
- Shell Material
- Steel
Description
Socket Set, Standard Socket Count/Style 6, Drive Size 3/8 in, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.