Magnetic Open Hook, Steel, 45 lb
- Mfr # DWAFSFSET6
- Zoro # G722885876
product price:Â
$
26.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
6
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Standard Sockets
Standard Sockets Included
Socket Size
1/2 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFSFSET6
- Zoro #
- G722885876
- UPC #
- 0075352351421
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Size
- 1/2 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
- Socket Depth
- Standard
- Drive Size
- 3/8 in
Details
- Number of Pieces
- 6
- Fastener-Holding Type
- Friction
- Includes Non-Marring
- Non-Marring Not Included
- Includes Standard Sockets
- Standard Sockets Included
- Item
- Socket Set
- Includes Insulation
- Not Insulated
- Material
- Steel
- Includes Locking
- Locking Not Included
- Tether Status
- Not Tether Capable
- Product Type
- Socket Set
- Includes Socket Bits
- Socket Bits Included
- Includes Thin Wall
- No Thin Wall
- Includes Deep Sockets
- Deep Sockets Not Included
- Measurement Type
- SAE
- Shell Material
- Steel
Description
Socket Set, Standard Socket Count/Style 6, Drive Size 3/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.