This item is Discontinued.

Dewalt FRS Two-Way Radios 1DXFRS800SV1, 2 Radios, 2 W, 22 Channels 1DXFRS800-SV1

This item is Discontinued.

Dewalt

FRS Two-Way Radios 1DXFRS800SV1, 2 Radios, 2 W, 22 Channels (Discontinued)

Mfr # 1DXFRS800-SV1
Zoro # G523334207
UPC # 850035515198
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1DXFRS800-SV1
Zoro #
G523334207
UPC #
850035515198
Country of Origin
China

Dimensions

Depth
2.38 in
Height
7.25 in
Width
1.35 in

Details

Number of Radios
2
Color
Black/Yellow
Includes
(1) Dual Port Charging Dock, (2) Headsets, (2) 2,000 mAh Rechargeable Lithium Polymer Batteries, (2) Swivel Holsters
Rechargable (Yes/No)
Yes
Standards
FCC Certified
Battery Capacity
2000 mAh
Battery Type
Lithium Polymer
Band Type
FRS
Number of Channels
22
Power Output
2 W
Operating Range
Up to 300,000 sq ft or 25 Floors
Audio Jack
Yes
Power Source
2,000 mAH Rechargeable Lithium Polymer Batteries
Batteries Included
Yes
Item
Two-Way Radio
Power Rating
2 W
Number of Frequencies
22
Frequencies
FRS

Description

These FRS radios have 22 channels with blue backlit LCD display for easy viewing. They offer coverage of 300,000 square feet up to 25 floors with hands free communication (VOX). For assured handling they have an anti-slip design and is shock resistant withstanding up to a 2-meter drop. Included are rechargeable Lithium Polymer Batteries for continuous use up to 18 hours. These radios do not require a license or service fees due to high quality band frequencies. A unique circuit extends the life of the batteries, as if there are no transmissions within 10 seconds, the radio will automatically switch to battery save mode. 121 privacy codes are included. The IP167 rating provides dust and waterproof resistance. The 180-degree swivel holster allows for sideways rotation for multiple position use.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.